HAZLOC MOTOR,3PH,7.5,1770,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,3PH,7.5,1770,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS213TTGN6526
  • Mfr. Model # 213TTGN6526
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • Full Load Amps 20.8-19.2/9.6
  • HP 7-1/2
  • Phase 3
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 1765
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 91.7%
  • Overall Length 22-5/8"
  • RPM Range 1400-1800
  • Shaft Length 3-3/8"
  • Voltage 230/460
  • NEMA Design B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Frame 213/5T
  • Shaft Dia. 1-3/8"
  • Lead Length 8"
  • Length Less Shaft 19-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list