Skip Content
HAZLOC MOTOR,3-PH,40HP,3545,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,3-PH,40HP,3545,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS324TSTGS6501
  • Mfr. Model # 324TSTGS6501
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • HP 40
  • Includes (11) Leads In Conduit Box
  • Full Load Amps 94/47
  • Phase 3
  • Nameplate RPM 3545
  • Item Hazardous Location Motor
  • Duty Continuous
  • Hz 60/50
  • Overall Length 27-3/8"
  • RPM Range 2350-3600
  • Nominal Efficiency 93.6%
  • Shaft Length 3-3/4"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Lead Length 8"
  • Frame 324TS
  • Shaft Dia. 1-7/8"
  • Length Less Shaft 23-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list