HAZLOC MOTOR,3-PH,30HP,3560,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,3-PH,30HP,3560,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU067
  • Mfr. Model # U067
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 551.0 lbs

Technical Specs

  • HP 30
  • Full Load Amps 67.5/34
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 3560
  • Duty Continuous
  • Phase 3
  • Nominal Efficiency 93.6%
  • Hz 60/50
  • Overall Length 26-1/2"
  • RPM Range 2350-3600
  • Shaft Length 3-1/4"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Voltage 230/460
  • Temp. Code T3B
  • NEMA Design B
  • Frame 286TS
  • Hazardous Location Class 1 C,D / 2 F,G
  • Lead Length 8"
  • Shaft Dia. 1-5/8"
  • Length Less Shaft 23-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list