Skip Content
HAZLOC MOTOR,3-PH,3 HP,3525,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,3 HP,3525,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS182TTGN4005
  • Mfr. Model # 182TTGN4005
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • Full Load Amps 7.4/3.7
  • HP 3
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 3525
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 87.5%
  • Phase 3
  • RPM Range 2350-3600
  • Overall Length 16-5/8"
  • Voltage 230/460
  • Shaft Length 2-5/8"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Frame 182TC
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 1-1/8"
  • Lead Length 6"
  • Length Less Shaft 14"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Service Factor 1.00
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list