Skip Content
HAZLOC MOTOR,3-PH,3/4HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,3/4HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T34G15539
  • Mfr. Model # 56T34G15539
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.13 lbs

Technical Specs

  • Full Load Amps 3.0-3.2/1.6
  • HP 3/4
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 3450
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 74.0%
  • Overall Length 12-31/32"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Temp. Code T3B
  • NEMA Design B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Frame 56
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 11-3/32"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.15
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Design 3-Phase
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list