HAZLOC MOTOR,3-PH,2 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,3-PH,2 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17G15558
  • Mfr. Model # 56T17G15558
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.05 lbs

Technical Specs

  • HP 2
  • Full Load Amps 6.0-5.8/2.9
  • Item Hazardous Location Motor
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Duty Continuous
  • Nameplate RPM 1725
  • Phase 3
  • Nominal Efficiency 82.5%
  • Shaft Length 1-7/8"
  • Overall Length 15-1/16"
  • Hz 60
  • RPM Range 1400-1800
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Voltage 208-230/460
  • Temp. Code T3B
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56H
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 13-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list