Skip Content
HAZLOC MOTOR,3-PH,15HP,3550,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,15HP,3550,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU950
  • Mfr. Model # U950
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Technical Specs

  • Includes (11) Leads In Conduit Box
  • Full Load Amps 35/17.5
  • Item Hazardous Location Motor
  • HP 15
  • Nameplate RPM 3550
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • RPM Range 2350-3600
  • Overall Length 23-1/2"
  • Shaft Length 4"
  • Nominal Efficiency 91.7%
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Shaft Dia. 1-5/8"
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Frame 254T
  • Lead Length 8"
  • Length Less Shaft 19-1/2"
  • Motor Thermal Protection T-Stat
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Shaft Design Keyed
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list