Skip Content
HAZLOC MOTOR,3-PH,15HP,3550,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,15HP,3550,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS254TTGN16505
  • Mfr. Model # 254TTGN16505
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 363.0 lbs

Technical Specs

  • HP 15
  • Full Load Amps 35.0/17.5
  • Item Hazardous Location Motor
  • Includes (11) Leads In Conduit Box
  • Nameplate RPM 3550
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 91.7%
  • Overall Length 24"
  • Shaft Length 3-3/4"
  • RPM Range 2350-3600
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 F,G
  • Temp. Code T3B
  • Frame 254TC
  • Shaft Dia. 1-5/8"
  • Lead Length 8"
  • Length Less Shaft 20-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Efficiency Group NEMA Premium Efficient
  • Ins. Class F
  • Motor Application Hazardous Location
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list