Skip Content
HAZLOC MOTOR,3-PH,1 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,1 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17G15552
  • Mfr. Model # 56T17G15552
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.83 lbs

Technical Specs

  • Full Load Amps 3.4-3.6/1.8
  • HP 1
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 1725
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 77.0%
  • Overall Length 13-9/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Frame 56H
  • NEMA Design B
  • Temp. Code T3B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-11/16"
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list