Skip Content
HAZLOC MOTOR,3-PH,1 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,1 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17G15546
  • Mfr. Model # 56T17G15546
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.69 lbs

Technical Specs

  • Full Load Amps 3.6/1.8
  • HP 1
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Item Hazardous Location Motor
  • Phase 3
  • Nameplate RPM 1725
  • Hz 60
  • Nominal Efficiency 77.0%
  • Duty Continuous
  • Overall Length 13-31/32"
  • Voltage 230/460
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Temp. Code T3B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Frame 56C
  • Lead Length 6"
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-3/32"
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list