HAZLOC MOTOR,3-PH,1 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,3-PH,1 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17G15542
  • Mfr. Model # 56T17G15542
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.58 lbs

Technical Specs

  • Full Load Amps 3.6/1.8
  • HP 1
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Phase 3
  • Nameplate RPM 1725
  • Duty Continuous
  • Hz 60
  • Overall Length 13-3/4"
  • Nominal Efficiency 77.0%
  • RPM Range 1400-1800
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Voltage 230/460
  • Shaft Length 1-7/8"
  • NEMA Design B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56C
  • Temp. Code T3B
  • Lead Length 6"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-7/8"
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list