Skip Content
HAZLOC MOTOR,3-PH,1 HP 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,3-PH,1 HP 208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T11G15514
  • Mfr. Model # 56T11G15514
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.85 lbs

Technical Specs

  • Full Load Amps 3.6-3.4/1.7
  • Item Hazardous Location Motor
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • HP 1
  • Nameplate RPM 1140
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 80.0%
  • RPM Range 1000-1380
  • Overall Length 15-29/64"
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Frame 56C
  • NEMA Design B
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Length Less Shaft 13-37/64"
  • Lead Length 6"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list