Skip Content
HAZLOC MOTOR,1 HP,3450,115/208-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,1 HP,3450,115/208-230V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56C34G15518
  • Mfr. Model # 56C34G15518
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 36.15 lbs

Product Details

1-Phase hazardous location motors, 1 HP, 3,450 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, base mount.

Technical Specs

  • HP 1
  • Item Hazardous Location Motor
  • Full Load Amps 12.4/6.7 - 6.2
  • Nameplate RPM 3,450
  • Duty Continuous
  • Phase 1
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Hz 60
  • Overall Length 14-7/16"
  • RPM Range 3001 - 3600
  • Voltage 115/208 - 230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Shaft Length 1-7/8"
  • Temp. Code T3B
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-1/2"
  • Lead Length 6"
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Motor Application Hazardous Location
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list