HAZLOC MOTOR,1/3HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,1/3HP,1725,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56C17G15526
  • Mfr. Model # 56C17G15526
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 27.05 lbs

Product Details

1-Phase hazardous location motors, 1/3 HP, 1,725 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, face mount.

Technical Specs

  • Full Load Amps 6.6/3.1 - 3.3
  • HP 1/3
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Phase 1
  • Nameplate RPM 1,725
  • Duty Continuous
  • Hz 60
  • Overall Length 13-7/16"
  • Voltage 115/208 - 230
  • RPM Range 1701 - 1800
  • Shaft Length 1-7/8"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56C
  • Length Less Shaft 11-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Hazardous Location
  • Lead Length 6"
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list