Skip Content
HAZLOC MOTOR,1/3HP,1140,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,1/3HP,1140,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56C11G15503
  • Mfr. Model # 56C11G15503
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 31.15 lbs

Product Details

1-Phase hazardous location motors, 1/3 HP, 1,140 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, base mount.

Technical Specs

  • Full Load Amps 7.8/3.6 - 3.9
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • HP 1/3
  • Item Hazardous Location Motor
  • Nameplate RPM 1,140
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 13-15/16"
  • Shaft Length 1-7/8"
  • Voltage 115/208 - 230
  • RPM Range 1101 - 1200
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Frame 56
  • Shaft Dia. 5/8"
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Lead Length 6"
  • Length Less Shaft 12"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Hazardous Location
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list