Skip Content
HAZLOC MOTOR,1/2HP,3450,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,1/2HP,3450,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56C34G15514
  • Mfr. Model # 56C34G15514
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 26.15 lbs

Product Details

1-Phase hazardous location motors, 1/2 HP, 3,450 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, face mount.

Technical Specs

  • Full Load Amps 8.4/4.0 - 4.2
  • HP 1/2
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Hz 60
  • RPM Range 3001 - 3600
  • Duty Continuous
  • Overall Length 13-7/16"
  • Shaft Length 1-7/8"
  • Voltage 115/208 - 230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56C
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 11-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Hazardous Location
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list