Skip Content
HAZLOC MOTOR,1/2HP,1140,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZLOC MOTOR,1/2HP,1140,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56B11G15506
  • Mfr. Model # 56B11G15506
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 39.45 lbs

Product Details

1-Phase hazardous location motors, 1/2 HP, 1,140 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, face mount.

Technical Specs

  • Full Load Amps 9.6/4.7 - 4.8
  • HP 1/2
  • Item Hazardous Location Motor
  • Includes Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Nameplate RPM 1,140
  • Overall Length 15-5/16"
  • RPM Range 1101 - 1200
  • Voltage 115/208 - 230
  • Shaft Length 2-1/4"
  • Frame 56CZ
  • Temp. Code T3B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 12-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Hazardous Location
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Design Capacitor-Start/Run
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list