HAZLOC MOTOR,1/2HP,1140,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,1/2HP,1140,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56B11G15505
  • Mfr. Model # 56B11G15505
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 38.9 lbs

Product Details

1-Phase hazardous location motors, 1/2 HP, 1,140 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, base mount.

Technical Specs

  • Full Load Amps 9.6/4.7 - 4.8
  • HP 1/2
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 1,140
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 1-7/8"
  • Overall Length 14-15/16"
  • RPM Range 1101 - 1200
  • Voltage 115/208 - 230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Frame 56
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 13"
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Motor Application Hazardous Location
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list