HAZLOC MOTOR,1 1/2HP,1725,208-230V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZLOC MOTOR,1 1/2HP,1725,208-230V,

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56B17G15506
  • Mfr. Model # 56B17G15506
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 53.1 lbs

Product Details

1-Phase hazardous location motors, 1-1/2 HP, 1,725 nameplate RPM, 208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, base mount.

Technical Specs

  • Full Load Amps 8.1 - 7.8
  • HP 1-1/2
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • RPM Range 1701 - 1800
  • Overall Length 16-1/16"
  • Shaft Length 1-7/8"
  • Voltage 208 - 230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Frame 56H
  • Temp. Code T3B
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Length Less Shaft 14-1/8"
  • Lead Length 6"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Hazardous Location
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list