Skip Content
HAZARDOUS MATERIALS PLACARD CHART,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARDOUS MATERIALS PLACARD CHART,C

JJ KELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YDV8
  • Mfr. Model # 8YDV8
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 22"
  • Width 17"
  • Item Hazardous Materials Placard Chart
  • Provides Placarding wall chart features full-color illustrations of placards required by the DOT
  • Depth 3/100"
  • Safety Training and Reference Materials Item Poster
  • Video Length No Video
  • Safety Training and Reference Material Subject Chemical Safety
  • Safety Training and Reference Material Title Hazmat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list