Skip Content
HAZARDOUS MATERIAL SIGNALS 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARDOUS MATERIAL SIGNALS 11IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58656
  • Mfr. Model # 58656
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 11"
  • Item NFPA Placard
  • Material Fiberglass
  • Width 11"
  • Legend Blank
  • Standards Federal Standard 313, NFPA 704M
  • Legend/Background Color Red, Blue, Yellow, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list