Discontinued with Replacement
HAZARDOUS LOCATION WALL HEATER,1.8K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAZARDOUS LOCATION WALL HEATER,1.8K

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CJE9
  • Mfr. Model # 2CJE9
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1467
  • Shipping Weight 48.0 lbs
Suggested Replacement Product
HAZARDOUS WALL HEATER,8.7A,1.8KW,208VAC

Your Price: NA

Product Details

Hazardous Location Wall Heater, Heater Type Convection, 1.8 kW, Voltage 208, 8.7 Amps AC, 1 Phase, Overall Height 17-7/8 In., Overall Width 39-1/2 In., Overall Depth 8-1/4 In., 50/60 Hz, Cabinet Width 34 In., Cabinet Depth 8-1/4 In., Cabinet Height 17-7/8 In., Housing Material 16 ga. Steel Cabinet, Housing Finish Gray Epoxy Textured Powder Coated, Standards UL and C-UL for Class I Groups B, C, D and NEMA-4, Includes Mounting Brackets, Pair (Rear Mounting).

Technical Specs

  • Amps AC 8.7
  • Includes Mounting Brackets (Rear Mounting)
  • Overall Depth 8-1/4"
  • Item Hazardous Location Wall Heater
  • Phase 1
  • Housing Finish Gray Epoxy Textured Powder Coated
  • Housing Material 16 ga. Steel Cabinet
  • Hz 50/60
  • kW 1.8
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Heater Type Convection
  • BtuH Output 6143
  • Standards UL and cUL for Class I Groups B, C, D, NEMA-4
  • Cabinet Depth 8-1/4"
  • Cabinet Width 34"
  • Cabinet Height 17-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list