!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZARDOUS LOCATION SAFETY SWITCH,600VAC

HAZARDOUS LOCATION SAFETY SWITCH,600VAC

HUBBELL KILLARK

HAZARDOUS LOCATION SAFETY SWITCH,600VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS LOCATION SAFETY SWITCH,600VAC

HAZARDOUS LOCATION SAFETY SWITCH,600VAC

HUBBELL KILLARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4TZV6
  • Mfr. Model # B7NFD26A
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.97 lbs

Technical Specs

  • Item Hazardous Location Safety Switch
  • HP 20 HP at 240VAC, 40 HP at 480VAC, 40 HP at 600VAC
  • Material Aluminum
  • Voltage 600
  • NEMA Rating 3, 4, 4X
  • Contact Form 3PST
  • Height 13-1/16"
  • Width 8-1/8"
  • Standards cCSAus
  • Amps 60
  • Number of Wires 3 Wire, No Neutral
  • Protection Method Nonfusible
  • Phase 3
  • Number of Poles 3
  • Neutral Assembly Not Available
  • Depth 7-13/16"
  • Includes Adder
  • Safety Rating Class I, Div. 1 & 2, Groups B,C,D, Class l, Zones 1 & 2, Groups llB+ H2, llA, Class II, Div. 1 & 2, Groups E,F,G, Class III

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list