HAZARDOUS LOCATION LED FLOODLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZARDOUS LOCATION LED FLOODLIGHT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDXP1830LED50P
  • Mfr. Model # XP1830LED50P
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1203
  • Shipping Weight 35.0 lbs

Product Details

Floodlight, LED Lamp Type, 120 Voltage, 39 Watts, Cord Length 50', SOOW Cord Type, 16/3 Gauge/Conductor, Housing Material Aluminum, Length 15 In., Lens Glass, Standards cETL

Technical Specs

  • Gauge/Conductor 16/3
  • Voltage 120 V
  • Lumens 3600
  • Standards Cetlus
  • Item Explosion-proof Portable LED Floodlight
  • Includes Refilling Facilities, Tank Maintenance, Grain Storage Facilities and Gasoline and Chemical Storage.
  • Guard Type SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list