Discontinued with Replacement
HAZARDOUS LOCATION LANTERN,MED PATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HAZARDOUS LOCATION LANTERN,MED PATT

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14V852
  • Mfr. Model # 14V852
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs
Suggested Replacement Product
LAMP LED INTRINSICALLY SAFE CLS1 D1

Web Price : $1,163.62 / EACH

Technical Specs

  • Includes Lantern, Charger Base, Mounting Bracket, 120V & 12V Chargers
  • Item Hazardous Location Lantern
  • Length 12"
  • Number of Batteries 5
  • Batteries Included Yes
  • Lumens 405
  • Switch Type Trigger
  • Body Colour Green
  • Safety Rating CUL/US, NFPA 1901-14.1.11.2, Class I, II & III, Division 1 & 2, Groups A,B,C,D,E,F & G, Intrinsically Safe
  • Water Penetration Rating Water Resistant
  • Standards CUL/US, NFPA Mounting , Class I, II & III, Division 1 & 2, Groups A,B,C,D,E,F & G
  • Lamp Life 50000 Hours
  • Battery Burn Time 10 Hours
  • Flashlight Battery Type NiMH
  • Flashlight Battery Size Type F
  • Manufacturers Warranty Length 5 yr.
  • Lens Material Plastic
  • Body Dia. 5.50"
  • Light Output Modes High
  • Beam Distance 50m
  • Rechargeable Yes
  • Lumens Range 250 - 449
  • Weight with Batteries 6.50 lbs.
  • Safety Rated Class I, Div. 1
  • Flashlight Beam Type Fixed
  • Run Time on High Setting 10 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 405
  • Flashlight Grouping Type Lantern

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list