Skip Content
HAZARDOUS LOCATION A/C,23700 BTUH,2725W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARDOUS LOCATION A/C,23700 BTUH,2725W

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG35MW49
  • Mfr. Model # 35MW49
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 182.0 lbs

Technical Specs

  • Depth 27-3/8"
  • Colour Cool Gray
  • EER 8.5/8.8
  • Includes Sleeve and Chassis, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Seacoast Protection
  • Height 17-15/16"
  • Item Hazardous Location Air Conditioner
  • Control Type Mechanical
  • Width 25-15/16"
  • Remarks Fan Runs Continuous When Unit is Switched On, Thermostat Cycles Compressor, Hot Gas Bypass Low Ambient Control to Permit Operation Without Freezing At Outdoor Ambient Temperature As Low As 45 F, Hermetically Sealed Refrigeration System, Run Capacitor Withstands Voltage Overloads Up to 440 Volts, Utilizes Direct-Wired, 15-Amp Circuit With Time-Delay Fuse That Will Tolerate Surge Current Without Tripping The Breaker
  • High CFM 385
  • Hz 60
  • Voltage 208/230
  • Watts 2,727/2,788
  • Standards UL, ATEX, IECEx, Class 2 Div 2, Class 1 Div 2
  • Refrigerant Type R410A
  • Chassis Type Slide Out
  • Sleeve Yes
  • Amps 12.6/13.5
  • Fan Speeds Cooling 1
  • Fan-Only Speeds 1
  • Air Flow Direction 8 Way
  • Min. Window Height 18-3/16"
  • Max. Wall Thickness 6"
  • Min. Window Width 27-7/8"
  • Max. Window Width 42"
  • Dehumidification 8.0/7.5 PPH
  • BtuH 24,000/23,700

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list