Skip Content
HAZARD MARKING TAPE,ROLL,2IN W,180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARD MARKING TAPE,ROLL,2IN W,180

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WK03
  • Mfr. Model # 9WK03
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Safety Warning Tape
  • Length 180 ft.
  • Colour Red/White
  • Pattern Solid
  • Width 2"
  • Shape Roll
  • Legend Emergency Exit
  • Material Self-Adhesive Vinyl
  • Die Cut Shape Continuous Roll
  • Roll Length 180 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Red, White
  • Thickness 0.007"
  • Diameter 3"
  • Adhesion Strength 1.7 oz./in.
  • Standards OSHA
  • Performance Temp. 14 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list