Skip Content
HAZARD MARKING TAPE,ROLL,2IN W,108 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARD MARKING TAPE,ROLL,2IN W,108

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FXV8
  • Mfr. Model # 6FXV8
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Item Safety Warning Tape
  • Colour Red/White
  • Length 108 ft.
  • Material Vinyl
  • Pattern Solid
  • Width 2"
  • Thickness 5 mil
  • Shape Roll
  • Standards ASTM D-1000
  • Performance Temp. 64 to 82 Degrees F
  • Tape Format Continuous Roll
  • Roll Length 108 ft.
  • Safety Tape Color Red, White
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Adhesion Strength 14 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list