Skip Content
HAZARD MARKING TAPE,ROLL,2IN W,108 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARD MARKING TAPE,ROLL,2IN W,108

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FXV0
  • Mfr. Model # 6FXV0
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Safety Warning Tape
  • Colour Green
  • Length 108 ft.
  • Material Vinyl
  • Pattern Solid
  • Width 2"
  • Shape Roll
  • Thickness 6 mil
  • Standards CID A-A-1689
  • Performance Temp. 50 to 176 Degrees F
  • Safety Tape Color Green
  • Tape Format Continuous Roll
  • Roll Length 108 ft.
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Adhesion Strength 16 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List