Skip Content
HAZARD MARKING TAPE,ROLL,1IN W,108 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZARD MARKING TAPE,ROLL,1IN W,108

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6FXU2
  • Mfr. Model # 6FXU2
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Colour Yellow
  • Length 108 ft.
  • Item Safety Warning Tape
  • Material Vinyl
  • Pattern Solid
  • Width 1"
  • Shape Roll
  • Thickness 6 mil
  • Standards CID A-A-1689
  • Performance Temp. 50 to 176 Degrees F
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Yellow
  • Die Cut Shape Continuous Roll
  • Legend No Legend
  • Adhesion Strength 16 oz./in.
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list