HAZARD HUT POLY RAMP BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZARD HUT POLY RAMP BLACK

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4001BK
  • Mfr. Model # 4001BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • For Use With ENPAC Hazard Hut(TM)
  • Colour Black
  • Height 15-1/4"
  • Item Drum Hut Ramp
  • Length 118"
  • Width 31"
  • Material Polyethylene
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list