HAZ WSTE LBL UNIV WSTE 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WSTE LBL UNIV WSTE 4X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW17EVL
  • Mfr. Model # MHZW17EVL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Height 4"
  • Width 4"
  • Item Label
  • Legend Universal Waste
  • Legend/Background Color Black/White
  • Standards D0T 49 CFR Part 172, 40 CFR Part 262
  • Header Universal Waste
  • Legend Style Text
  • Language English
  • Shape Square
  • Legend Color Purple
  • Background Color White
  • Write on Surface Yes
  • Header Background Color Purple
  • Self-Adhesive Yes
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list