Skip Content
HAZ WASTELBL USEDBATTERIES 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTELBL USEDBATTERIES 4X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW32EVC
  • Mfr. Model # MHZW32EVC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Height 4"
  • Item Hazardous Waste Label
  • Material Self-Adhesive Polyester
  • Width 4"
  • Legend Used Batteries
  • Legend/Background Color White/Black
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Language English
  • Header Used Batteries
  • Legend Color Black
  • Background Color White
  • Write on Surface Yes
  • Legend Style Text
  • Header Background Color Black
  • Self-Adhesive Yes
  • Header Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list