Skip Content
HAZ WASTE LBL USED OIL FILTER 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTE LBL USED OIL FILTER 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW505PSP
  • Mfr. Model # MHZW505PSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Height 6"
  • Material Self-Ahdesive Paper
  • Item Waste Label
  • Width 6"
  • Legend Drained Used Oil Filters
  • Legend/Background Color Blue, Red/White
  • Background Color Red, White
  • Shape Square
  • Header No Header
  • Legend Color Blue
  • Language English
  • Legend Style Text
  • Write on Surface No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list