HAZ WASTE LBL USED OIL 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL USED OIL 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW34EVC
  • Mfr. Model # MHZW34EVC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.905 lbs

Technical Specs

  • Height 6"
  • Item Hazardous Waste Label
  • Legend Used Oil Generator Information
  • Width 6"
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Black
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Language English
  • Header Used Oil
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list