Skip Content
HAZ WASTE LBL USED BATTERIES 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTE LBL USED BATTERIES 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW30EVC
  • Mfr. Model # MHZW30EVC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.905 lbs

Technical Specs

  • Height 6"
  • Item Hazardous Waste Label
  • Width 6"
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Black
  • Legend Used Batteries
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Background Color White
  • Header Used Batteries
  • Legend Style Text
  • Language English
  • Legend Color Black
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list