HAZ WASTE LBL UNIVERSAL WASTE 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL UNIVERSAL WASTE 4X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW17PSL
  • Mfr. Model # MHZW17PSL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.125 lbs

Technical Specs

  • Height 3-7/8"
  • Item Hazardous Waste Label
  • Width 3-7/8"
  • Material Pressure Sensitive Paper
  • Legend/Background Color White/Purple
  • Legend Universal Waste Shipper, Address, City, State, Zip, Contents, Accumulation Start Date
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Language English
  • Header Universal Waste
  • Background Color White
  • Legend Color Purple
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Purple
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list