Skip Content
HAZ WASTE LBL UNIV WASTE 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTE LBL UNIV WASTE 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW16EVL
  • Mfr. Model # MHZW16EVL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.855 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Legend Universal Waste
  • Height 6"
  • Width 6"
  • Item Label
  • Legend/Background Color Black/White
  • Standards D0T 49 CFR Part 172, 40 CFR Part 262
  • Header Universal Waste
  • Legend Style Text
  • Shape Square
  • Write on Surface Yes
  • Language English
  • Legend Color Purple
  • Background Color White
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Purple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list