Skip Content
HAZ WASTE LBL-RECOVERED MAT 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTE LBL-RECOVERED MAT 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW41PSL
  • Mfr. Model # MHZW41PSL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Technical Specs

  • Height 6"
  • Width 6"
  • Material Self-Ahdesive Paper
  • Item Hazardous Waste Label
  • Legend Recovered Materials with Graphic
  • Legend/Background Color Black, Green/White
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Background Color White
  • Header Recovered Materials
  • Legend Style Text and Symbol
  • Legend Color Black
  • Language English
  • Write on Surface Yes
  • Header Legend Color Black
  • Header Background Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list