Skip Content
HAZ WASTE LBL PEND ANALYSIS 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTE LBL PEND ANALYSIS 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW26EVL
  • Mfr. Model # MHZW26EVL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.855 lbs

Technical Specs

  • Item Waste Label
  • Height 6"
  • Legend This Container On Hold Pending Analysis
  • Width 6"
  • Material Vinyl
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Legend/Background Color Black, Red/White
  • Language English
  • Shape Square
  • Header This Container On Hold Pending Analysis
  • Write on Surface Yes
  • Background Color White
  • Legend Style Text and Symbol
  • Legend Color Black, Red
  • Header Legend Color Black, Red
  • Header Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list