HAZ WASTE LBL NON-REGULATED 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL NON-REGULATED 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW14PSP
  • Mfr. Model # MHZW14PSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Height 6"
  • Material Self-Ahdesive Paper
  • Item Non Regulated Waste Label
  • Width 6"
  • Legend Non Regulated Waste This Waste is Not Regulated By The U.S Environmental Protection Agency
  • Legend/Background Color White/Blue
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Header Non-Regulated Waste
  • Language English
  • Background Color Blue, White
  • Legend Color Blue, White
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Blue
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list