HAZ WASTE LBL NON HAZARDOUS WASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL NON HAZARDOUS WASTE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW11SLC
  • Mfr. Model # MHZW11SLC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.955 lbs

Technical Specs

  • Height 6"
  • Material Self-Laminating
  • Item Non Hazardous Waste Label
  • Width 6"
  • Legend Non Hazardous Waste
  • Legend/Background Color White/Green
  • Language English
  • Header Non-Hazardous Waste
  • Shape Square
  • Background Color White
  • Legend Style Text
  • Legend Color Green
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Green
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list