Skip Content
HAZ WASTE LBL NO HAZ WASTE 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ WASTE LBL NO HAZ WASTE 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW11SLP
  • Mfr. Model # MHZW11SLP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Width 6"
  • Height 6"
  • Material Self-Laminating
  • Item Non Hazardous Waste Label
  • Legend Non Hazardous Waste
  • Legend/Background Color White/Green
  • Language English
  • Shape Square
  • Legend Color Green
  • Header Non-Hazardous Waste
  • Background Color White
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Green
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list