HAZ WASTE LBL-MATL FOR RECYL 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL-MATL FOR RECYL 4X4

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW47PSC
  • Mfr. Model # MHZW47PSC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.405 lbs

Technical Specs

  • Height 4"
  • Material Self-Ahdesive Paper
  • Width 4"
  • Legend Materials for Recycle Originator Information with Graphic
  • Item Hazardous Waste Label
  • Legend/Background Color Black, Green/White
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Header Recovered Materials
  • Language English
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Write on Surface Yes
  • Header Legend Color Black
  • Self-Adhesive Yes
  • Header Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list