HAZ WASTE LBL CA HAZARD WASTE 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL CA HAZARD WASTE 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZWCAPSP
  • Mfr. Model # MHZWCAPSP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Legend/Background Color Red/Yellow
  • Item California Hazardous Waste Label
  • Material Self-Ahdesive Paper
  • Height 6"
  • Legend (California) Hazardous Waste State and Federal Law Prohibits Improper Disposal If Found Contact The Nearest Police or Public Safety Authority or The U.S Environmental Protection Agency or The California Department of Toxic Substances Control
  • Width 6"
  • Shape Square
  • Language English
  • Background Color Yellow
  • Header Hazardous Waste
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color Red
  • Write on Surface Yes
  • Self-Adhesive Yes
  • Header Background Color Yellow