HAZ WASTE LBL 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ WASTE LBL 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW20SLP
  • Mfr. Model # MHZW20SLP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Height 6"
  • Material Self-Laminating
  • Item Hazardous Waste Label
  • Legend Hazardous Waste
  • Legend/Background Color Black, Red/Yellow
  • Width 6"
  • Background Color Yellow
  • Header Hazardous Waste
  • Shape Square
  • Legend Color Black
  • Legend Style Text
  • Language English
  • Write on Surface Yes
  • Header Legend Color Red
  • Header Background Color Yellow
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list