Skip Content
HAZ MTR,3PH,7.5,1770,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ MTR,3PH,7.5,1770,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS213TTGN6528
  • Mfr. Model # 213TTGN6528
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 253.0 lbs

Technical Specs

  • Includes (11) Leads In Conduit Box
  • HP 7-1/2
  • Full Load Amps 20.8-19.2/9.6
  • Nameplate RPM 1765
  • Item Hazardous Location Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 21-7/8"
  • Nominal Efficiency 91.7%
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Shaft Length 3-3/8"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • NEMA Design B
  • Temp. Code T3B
  • Frame 213/5TC
  • Shaft Dia. 1-3/8"
  • Lead Length 8"
  • Hazardous Location Class 1 D / 2 F,G
  • Length Less Shaft 18-1/2"
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list