HAZ LOCATION CENTPUMP,1 1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOCATION CENTPUMP,1 1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WXU8
  • Mfr. Model # 5WXU8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 88
  • GPM of Water @ 30 Ft. of Head 78
  • GPM of Water @ 40 Ft. of Head 61
  • GPM of Water @ 25 Ft. of Head 82
  • For Use With Can be used with flammable and Nonabrasive Liquids
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 50 Ft. of Head 42
  • GPM of Water @ 70 Ft. of Head 3
  • Includes Manual
  • HP 1 1/2
  • Item Centrifugal Pump
  • Inlet (In.) 1-1/2 NPT
  • Motor RPM 3450
  • Phase 3
  • Duty Continuous
  • Housing Material 316 Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • Seal Material Viton Elastomer/Carbon Ceramic
  • Impeller Material Stainless Steel
  • Voltage 208-230/460
  • Wetted Materials Carbon/Ceramic, Viton, Stainless Steel
  • Impeller Type Closed
  • Temp. Code T3C
  • Port Rotation 90 Degrees Increments
  • Amps 4.09-3.72/1.86
  • Max. Specific Gravity 1
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Height 9-1/16"
  • Width 13"
  • Inlet 1-1/2" NPT
  • Motor Type Explosion Proof
  • Outlet 1-1/4" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 143TC
  • Agency Compliance UL Listed for Class I Groups C and D and Class II Groups E, F and G
  • Max. Dia. Solids 1/8
  • Inlet Pressure 122 PSI
  • Max. Case Pressure 150 PSI
  • Motor Ambient Temp. Rating 140 Degrees F
  • Best Efficiency GPM @ Head 42 @ 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list