HAZ LOC MTR,3PH,3/4HP,1725 230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOC MTR,3PH,3/4HP,1725 230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17G15551
  • Mfr. Model # 56T17G15551
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.6 lbs

Technical Specs

  • Full Load Amps 3.0/1.5
  • HP 3/4
  • Item Hazardous Location Motor
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Nameplate RPM 1725
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 75.5%
  • Hz 60/50
  • Overall Length 13-61/64"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • NEMA Design B
  • Frame 56
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-5/64"
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list