HAZ LOC MOTR,3/4HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOC MOTR,3/4HP,1725,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56C17G15525
  • Mfr. Model # 56C17G15525
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 33.3 lbs

Product Details

1-Phase hazardous location motors, 3/4 HP, 1,725 nameplate RPM, 115/208 - 230 voltage, totally enclosed fan-cooled enclosure, capacitor-start motor, base mount.

Technical Specs

  • HP 3/4
  • Full Load Amps 11.0/5.4 - 5.5
  • Nameplate RPM 1,725
  • Item Hazardous Location Motor
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 14-7/16"
  • RPM Range 1701 - 1800
  • Shaft Length 1-7/8"
  • Voltage 115/208 - 230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Frame 56
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-1/2"
  • Motor Bearings Ball
  • Motor Application Hazardous Location
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list